Radial Ball Bearing, 6208 Industry Number, Double Shielded, 40 mm Dia, Alloy Steel

  • Mfr # 6208ZZC3/L627

  • Zoro # G0715766


product price:  $41.89
/ea

Key Features

Bearing Type
Shielded
Single Row/Double Row
Single Row
System of Measurement
Metric
Bore Dia.
40 mm
Seal/Shield Type
Double Shielded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6208ZZC3/L627
Zoro #
G0715766
UPC #
454735956666
Country of Origin
Japan

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Bore Diameter
40 mm
Outside Diameter
80 mm
Outer Ring Width
18 mm
Fillet Radius
1.1 mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Shielded
Bearing Industry Number
6208
Closure
Double Shielded
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
4,000 lb
Industry Number
3VX630
Lubrication
SRI#2 Grease
Shield Material
Metal
Dynamic Load Capacity
6,550 lb
Static Radial Load Capacity
17,800 N
Minimum Temperature
-40 Degrees C
Maximum Speed
8,700 RPM
ISO Rating
Class 0
Retaining Ring Groove
No
Cage Type
Pressed
Lubricant Material
SRI 2
Maximum Temperature
120 Degrees C
Includes Retaining Ring
No
Dynamic Radial Load Capacity
32,500 N
Finish
Chrome Plated

Description

Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Double Shielded, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 32,500 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.