This item is Discontinued.
This item is Discontinued.
Radiator Super Flush, 22 Oz (Discontinued)
Mfr #
ZXC01
Zoro #
G0718733
UPC # 028882500050
Country of Origin Unknown
Category Automotive Radiators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZXC01
- Zoro #
- G0718733
- UPC #
- 028882500050
- Country of Origin
- Unknown
Dimensions
- Size/Net Weight
- 22 oz
- Size
- 22 oz
Details
- Application
- For Autos/Light Duty Trucks
- Container Type
- Bottle
- For Use With
- Most Common Make Engines
- Appearance
- Clear
- Color
- Clear
- Boiling Point (F)
- 212
- Item
- Radiator Flush
- Flash Point (F)
- 250
Description
Radiator Super Flush, Container Size 22 Oz, Size/Net Weight 22 Oz, Clear, Bottle, Clear, 9 pH, Boiling Point 212 F, Flash Point 250 F, For Use With Most Common Make Engines, For Autos/Light Duty Trucks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.