Hex Nut, M7-1.00, Brass, Not Graded, Plain, 5.50 mm Ht, 25 PK

  • Mfr # HN4B00700-025P1

  • Zoro # G0721594


product price:  $13.25
/pk 25, $0.53/ea

Key Features

Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
5.50 mm
Hex Width
11 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HN4B00700-025P1
Zoro #
G0721594
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M7-1.00
Hex Height
5.50 mm
Hex Width
11 mm
Nut Height
5.5 mm
Width Across Flats
11 mm
Dia./Thread Size
M7-1.00

Details

Item
Hex Nut
Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Hex Type
Standard Hex
Dimensional Standards
DIN 934
Application
General Purpose
Manufacturer Location
Globally Sourced
Removable
Yes
Pack Size
Small Pack
Thread Pitch
1 mm
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand
Material Grade
Not Graded
Nut Standards
DIN 934
Fastener Finish
Plain
Basic Material
Brass

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Graded, Material Brass, Thread Size M7x1.00, Hex Width 11 mm, Hex Height 5.5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Thread Pitch 1 mm, Thread Type Metric, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.