Sckt Set Scrw, Flat, M10x1.50mmx35mm, PK10
Mfr # SS3S10035-010P1
Zoro # G0725925
product price:Â $4.45
/pk 10, $0.45/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M10-1.50
Drive Size
5 mm
Point type
Flat
Point Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SS3S10035-010P1
Zoro #
G0725925
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M10-1.50
Overall Length
35 mm
Drive Size
5 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Flat
Point Type
Flat
Material
Steel
Finish
Black Oxide
Item
Set Screw
Decimal Equivalent
0.394 in
Rockwell Hardness
C45 Minimum
Class
5g6g
Meets
DIN 913/ISO 4026
Head Type
Headless
Thread Pitch
1.5 mm
Dimensional Standards
DIN 913, ISO 4026
Thread Type
Coarse
Pack Size
Small Pack
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M10x1.5, Overall Length 35 mm, Drive Type Socket, Drive Size 5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.394 in, Dimensional Standards DIN 913, ISO 4026, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.