4 Mount Holes, Square, 4 Bolt Flange Bearing, Radial Ball, 5/8 in Dia, Cast Iron, Set Screw Locking

  • Mfr # UCF202-010D1

  • Zoro # G0727666


product price:  $43.59
/ea

Key Features

System of Measurement
Inch
Housing Type
Square
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCF202-010D1
Zoro #
G0727666
UPC #
454735950206
Country of Origin
Japan

Dimensions

Bolt Size
3/8 in
Bore Diameter
5/8 in
Mount Hole Center-to-Center Length
2-33/64 in
Overall Length
3-3/8 in
Overall Width
1-5/16 in
Overall Height
3-3/8 in
Flange Thickness
7/16 in
Mounting Bolt Size
7/16 in
Back Side to Center Width
0.591 in
Mount Hole Size
0.472 in
Inner Ring Width
4.7 mm
Mount Hole Center-to-Center Height
2 33/64 in

Details

System of Measurement
Inch
Item
4 Bolt Flange Bearing
Housing Type
Square
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
2,878 lbf
Finish
Painted
Temp. Range
-40 to 250 Degrees F
Static Load Capacity
6650 N
Series
Standard Duty
Includes
(4) Set Screws
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubricant Material
NLGI #3 Equivalent
Seal Material
Nitrile Rubber
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Included Bearing
UC202-010D1
Maximum Speed
10,000 RPM
Seal Type
Contact
Bearing Material Grade
52100
Bore Type
Cylindrical
Rolling Element Rows
1
Housing Material Finish
Painted
Lubrication Openings
One Zirc Fitting
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
1,495 lbf
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC202-010D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 10,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 2 33/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.