Curtain Wall, 8 ft H x 6 ft W

  • Mfr # 999-00086

  • Zoro # G0730037


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Curtain Wall Item
Curtain Wall
Track Configuration
Straight
Color
Blue
Curtain/Door Mounting
Universal Mount
Curtain/Door Operation
Manual Slide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
999-00086
Zoro #
G0730037
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
6 ft
Overall Width
6 ft
Overall Thickness
0.02 in
Overall Height
8 ft

Details

Item
Curtain Wall
Curtain Wall Item
Curtain Wall
Track Configuration
Straight
Color
Blue
Curtain/Door Mounting
Universal Mount
Curtain/Door Operation
Manual Slide
Curtain Color
Blue
Curtain/Door Material
18 oz PVC Coated Polyester
Number of Panels
1
Includes
Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains.
Standards
NFPA-701
Curtain Material
18 oz. PVC Coated Polyester
Operation
Manual Slide
Window Included
No
Temp. Range
0 Degrees to 150 Degrees F
Mounting
Universal Mount
Material
Polyester
Track Type
Roller
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Minimum
0 Degrees F
Fabric Weight
18 oz
Operating Temperature - Maximum
150 Degrees F
Includes Window
Windows Not Included

Description

Curtain Wall Item Curtain Wall, Track Configuration Straight, Curtain/Door Mounting Universal Mount, Height 8 ft, Width 6 ft, Curtain Color Blue, Curtain/Door Material 18 oz PVC Coated Polyester, Number of Panels 1, Includes Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains., Standards NFPA-701, Temp. Range 0 Degrees to 150 Degrees F, Window Included No, Window Height Not Applicable, Curtain/Door Operation Manual Slide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.