Lever Lockset, Mechanical, Passage, Grade 2

  • Mfr # PB4601LN x 605

  • Zoro # G0738936


product price:  $98.15
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal Doors with Metal Frames
Includes
Free Wheeling Lever
Key Type
Not Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PB4601LN x 605
Zoro #
G0738936
UPC #
094713923077
Country of Origin
Korea, Republic of

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal Doors with Metal Frames
Includes
Free Wheeling Lever
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
4600LN
Style
4600LN Pacific Beach
Finish
Bright Brass
Ligature Resistant
No
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
Lockset Performance Strength
Medium Duty
Item
Door Lockset
Handle Material
Heavy Gauge Steel
Mortise / Cylindrical
Cylindrical
Strike Dim.
2-1/4 in x 4-7/8 in
ADA Compliant
Yes
Lockset Finish
Bright Brass
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Keying
Unkeyed
Fire Rated
3 hr.
Number of Keys
0
Grade
2
Material
Heavy Gauge Steel
Function
Passage
Application
Commercial
Strike
2-1/4 x 4-7/8"
Visual Indicator Message
No Message
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Not Included
Trim Plate Shape
Round
ANSI/BHMA Finish
Bright Brass, Clear Coated
ANSI Grade
2
Lockset Style
Pacific Beach
Locking/Unlocking Access - Outside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Brass
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
2
Lockset Function ANSI Code
F75

Description

Lever, Medium Duty, Lockset Function Passage, Style Pacific Beach, Handle Material Heavy Gauge Steel, Bright Brass Finish, Strike Type Square Corner Full Lip Strike, Strike Dim. 2-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 2, Series 4600LN, Location Type Commercial, Backset 2-3/4 In., Required Door Thickness 1-3/8 In. to 1-3/4 In., Keying Unkeyed, For Use With Metal Doors with Metal Frames, Includes Free Wheeling Lever, Standards ADA, ANSI/BHMA A156.2 Grade 2, UL and cUL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.