Abrasive Roll, 2" W x 150 ft. L, 120G
Mfr # 73167
Zoro # G0744969
product price:Â $33.49
/eaKey Features
Overall Length
150 ft
Overall Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
73167
Zoro #
G0744969
UPC #
-
Country of Origin
Peru
Dimensions
Overall Length
150 ft
Overall Width
2 in
Length
150 ft
Width
2 in
Details
Item
Handy Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
120
Backing Material
Cotton Cloth
Backing Weight
J
Color
Brown
Description
Abrasive Roll, Grade Fine, Grit 120, Overall Length 150 ft, Overall Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.