Recessed Troffer, 4 ft L, 4000 lm, 36.8W

  • Mfr # LALR44A0NA00MM10T40VQTCWHTE

  • Zoro # G0746480


product price:  $581.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Nominal Size
4 in x 4 ft
Dimmable
Yes
Lighting Technology
LED
Max. Fixture Wattage
36.8 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LALR44A0NA00MM10T40VQTCWHTE
Zoro #
G0746480
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size
4 in x 4 ft
Fixture Height
3 29/32 in
Fixture Length
48 in
Fixture Width
3 1/2 in
Nominal Size - Fixtures
2 ft x 4 ft
Overall Width
4 in
Overall Height
3 7/8 in
Overall Length
48 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Dimmable
Yes
Lighting Technology
LED
Max. Fixture Wattage
36.8 W
Lumens per Watt
90 lm/W
Lumens
4,000 lm
Housing Material
Aluminum
Lamp Type - Fixtures
Integrated LED
Fixture Item
Recessed Troffer
Color Rendering Index
90
Rated Life
50,000 hr
IP Rating
(2) Knockout Plates, (4) Drywall Brackets, (4) T-Grid Brackets, Male/Male and Female/Female Jumper Harnesses
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lens Type
Diffuser
Emergency Battery Backup
No
Fixture Warranty
5 yr
Lumens Per Watt
108.0
Includes
(2) Knockout Plates, (4) Drywall Brackets, (4) T-Grid Brackets, Male/Male and Female/Female Jumper Harnesses
Lighting Certification
DesignLights Consortium (DLC) 4.4
Standards
cULus Listed, UL Listed
Emergency Back Up Battery
No
Series
LALR
Fixture Voltage
120/277
Fixture Temp. Range
-40 Degrees to 65 Degrees C
Fixture Rated Life
50,000 hr
Finish
Powder Coated
LED Replacement For
2 Lamp T8
Color Temperature
4000K
Sensor Type
No Sensor
Max. Ambient Temp.
86 Degrees F
Min. Ambient Temp.
14 Degrees F
For Bulb Type
Integrated LED
Light Technology
LED
Bulb Included
Yes
Ballast Start Type
No Ballast
Fixture Ballast Type
No Ballast Required
Dimming Method
0 to 10V
Lens Shape
Flat
Housing Color
White

Description

4 ft, Lens Shape Flat, 4000K, 4,000 lm, 90 lm/W, Max. Fixture Wattage 36.8 W, LED, Sensor Type No Sensor, Mounting Style Continuous Grid, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LALR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.