Recessed Troffer, 4 ft L, 4000 lm, 37.8W

  • Mfr # LALR44A0NA00MM10T35VQTCWHTE

  • Zoro # G0746578


product price:  $576.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Nominal Size
4 in x 4 ft
Dimmable
Yes
Lighting Technology
LED
Max. Fixture Wattage
37.8 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LALR44A0NA00MM10T35VQTCWHTE
Zoro #
G0746578
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size
4 in x 4 ft
Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
3 1/2 in
Fixture Length
48 in
Fixture Height
3 29/32 in
Overall Height
3 7/8 in
Overall Length
48 in
Overall Width
4 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Dimmable
Yes
Lighting Technology
LED
Max. Fixture Wattage
37.8 W
LED Replacement For
2 Lamp T8
Fixture Voltage
120/277
Lumens per Watt
90 lm/W
IP Rating
(2) Knockout Plates, (4) Drywall Brackets, (4) T-Grid Brackets, Male/Male and Female/Female Jumper Harnesses
Emergency Battery Backup
No
Fixture Warranty
5 yr
Color Rendering Index
90
Lumens Per Watt
105.0
Finish
Powder Coated
Rated Life
50,000 hr
Lighting Certification
DesignLights Consortium (DLC) 4.4
Lamp Type - Fixtures
Integrated LED
Fixture Temp. Range
-40 Degrees to 65 Degrees C
Emergency Back Up Battery
No
Housing Material
Aluminum
Series
LALR
Lumens
4,000 lm
Standards
cULus Listed, UL Listed
Includes
(2) Knockout Plates, (4) Drywall Brackets, (4) T-Grid Brackets, Male/Male and Female/Female Jumper Harnesses
Fixture Item
Recessed Troffer
Fixture Rated Life
50,000 hr
Lens Type
Diffuser
Color Temperature
3500K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Dimming Method
0 to 10V
Fixture Ballast Type
No Ballast Required
Bulb Included
Yes
Min. Ambient Temp.
14 Degrees F
Sensor Type
No Sensor
Max. Ambient Temp.
86 Degrees F
Light Technology
LED
Lens Shape
Flat
Housing Color
White
Ballast Start Type
No Ballast
For Bulb Type
Integrated LED

Description

4 ft, Lens Shape Flat, 3500K, 4,000 lm, 90 lm/W, Max. Fixture Wattage 37.8 W, LED, Sensor Type No Sensor, Mounting Style Stand Alone Grid, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LALR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.