Commercial Vacuum Gauge, 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.25.30V.B

  • Zoro # G0748988


product price:  $21.89
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113.13.25.30V.B
Zoro #
G0748988
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
62.5 mm
Case Depth
29 mm
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Vacuum Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
5
Smallest Graduation
0.5 in Hg
Case Color
Black
Gauge Application
General-Purpose Case
Characteristics
With Brass Internals
Gauge Special Options
Heavy Duty
For Use With
Media Compatible with Bronze
Gauge Primary Range Smallest Graduation
0.5
Required Gauge Adapter
1 yr
Graduations
5 in Hg
Gauge Secondary Range Values
0 to 10
Socket Material
Brass
Case Material
ABS
Connection Type
MNPT
Standards
EN 837-1
Includes Vent Plug
No
Pressure Range Type
Pressure
Non-Sparking
No
Removable Bezel
No
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade B
Pointer Color
Black
Sensor Material
Bronze
Process Connection Gender
Male
Freeze Resistant Movement
No
Dry Dampening Feature
None
Dial Color
White
Pointer Material
ABS
Primary Scale Numeric Increments
5
Compatible Process Media
Liquids and Gases
Pressure Gauge Type
Commercial Pressure Gauge
Vibration Resistance
Liquid-Filled
Case Construction
Welded Joint
Field Fillable
No
Primary Scale Minor Graduations
0.5
Sensor Type
Bourdon Tube
Scale Type
Single
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Accuracy Scale
Mid-Scale
Includes Mounting Hardware
No
Gauge Case Liquid
Glycerin
Dial Face Material
ABS
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
IP Rating
IP65
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Series
Universal
NEMA Enclosure Rating
4
Secondary Scale Vacuum Measurement - Maximum
-100 kPa
Compatible with Brand
WIKA
Secondary Scale Pressure Measurement - Maximum
-100 kPa
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
30 psi
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Commercial Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.