Commercial Pressure Gauge, 0 to 600 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.25.600.B

  • Zoro # G0748997


product price:  $21.89
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
113.13.25.600.B
Zoro #
G0748997
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
29 mm
Case Diameter
62.5 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Gauge Filled With
Glycerin
For Use With
Media Compatible with Bronze
Gauge Primary Range Numbered Graduations
100
Smallest Graduation
10 psi
Required Gauge Adapter
1 yr
Gauge Primary Range Smallest Graduation
10
Characteristics
With Brass Internals
Case Color
Black
Calibration Certificate Included
No
Graduations
100 psi
Gauge Application
General-Purpose Case
Socket Material
Brass
Gauge Secondary Range Values
0 to 10
Case Material
ABS
Standards
EN 837-1
Connection Type
MNPT
Vibration Resistance
Liquid-Filled
Dial Color
White
Pointer Color
Black
Accuracy Scale
Mid-Scale
Compatible Process Media
Liquids and Gases
Primary Scale Minor Graduations
10
Case Construction
Welded Joint
Non-Sparking
No
Pointer Material
ABS
Includes Mounting Hardware
No
Primary Scale Numeric Increments
100
Sensor Material
Bronze
Pressure Gauge Type
Commercial Pressure Gauge
Includes Vent Plug
No
Accuracy Grade
ASME B40.100 Grade B
Dial Face Material
ABS
Includes Calibration Certificate
No
Scale Type
Single
Dry Dampening Feature
None
Sensor Type
Bourdon Tube
Removable Bezel
No
Pressure Range Type
Pressure
Process Connection Gender
Male
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Field Fillable
No
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Gauge Case Liquid
Glycerin
Maximum Pressure
600
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerin
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
Compatible with Series
Universal
Compatible with Brand
WIKA
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
600 psi
Secondary Scale Pressure Measurement - Maximum
4,100 kPa

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.