Standard Clevis Pin, 2 in Dia, 2-61/64 in Usable Lg, Steel, 1 PK
Mfr # WWG-CLPZ-236
Zoro # G0759701
product price:Â $7.99
/eaKey Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
3 in
Usable Length
2-61/64 in
Shank Length
3-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WWG-CLPZ-236
Zoro #
G0759701
UPC #
-
Country of Origin
India
Dimensions
Pin Diameter
3 in
Usable Length
2-61/64 in
Shank Length
3-1/4 in
Length
3 1/4 in
Head Diameter
1 3/16 in
Minimum Hole Size
0.198 in
Maximum Hole Size
0.213 in
Maximum Usable Length
2 61/64 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Standards
ASME B18.8.1
Meets/Exceeds
ASME B18.8.1
Manufacturer Location
Globally Sourced
Description
Clevis Pin,3.25 in L,Steel 1 in dia, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 3/16 in, Maximum Usable Length 2 61/64 in, Maximum Hole Size 0.213 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 3 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.