Cable Clamp, Nylon 6/6, 1.12 in Bundle Dia., Natural, 1.58 in L, 100 PK

  • Mfr # CCH112-S10-C

  • Zoro # G0763301


product price:  $31.65
/pk 100, $0.32/ea

Key Features

Material
Nylon 6/6
Clamp Color
Natural
Max. Bundle Dia.
1.12 in
Mounting Method
Screw
Length
1.58 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCH112-S10-C
Zoro #
G0763301
UPC #
7498360064
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1.12 in
Length
1.58 in
Width
1/2 in
Height
1.22 in
Maximum Flange Thickness (In.)
0.05
Mounting Hole Diameter (In.)
0.203
Mounting Hole Diameter (mm)
5.1
Maximum Flange Thickness (mm)
1.3

Details

Item
Cable Clamp
Material
Nylon 6/6
Clamp Color
Natural
Mounting Method
Screw
Color
Natural
Temp. Range
-76 Degrees to 185 Degrees F
Clamp Material
Nylon 6/6
Environment
Indoor
Application
For securing wires and cables via fixed diameter clamping
Additional Information
Environment: Indoors, Metric Screw Size: M5, Bundle Offset: 0.97 Inch, Diameter: 0.20 Inch, Type Of Application: Heavy Duty

Description

Fixed Diameter Clamp,No.10,White,Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.