Snap-In V, 0.305-32, 2 In, 0.453 In, PK50
Mfr # 30-418-50
Zoro # G0766193
product price:Â $28.95
/pk 50, $0.58/eaKey Features
Material
Rubber
Color
Black
Thread Size
0.305-32
Range
60 psi
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
30-418-50
Zoro #
G0766193
UPC #
-
Country of Origin
China
Dimensions
Thread Size
0.305-32
Length
2 in
Valve Size
Standard Bore
Rim Hole Size
0.453 in
Maximum Rim Hole Size
0.453 in
Overall Length
2 in
Details
Item
Snap-In Valve
Material
Rubber
Color
Black
Range
60 psi
Includes
Cap
Standards
TR418
For Use With
Golf Carts and Specialty Vehicles, Hand Truck Tires, Wheelbarrows
Max. Air Pressure
60 psi
Product Type
Tire Valve
Valve Stem Angle
180 Degrees
Maximum Operating Air Pressure
60 psi
Valve Shape
Straight
Compatible Vehicle Type
Golf Carts, Hand Trucks, Other Specialty Vehicles, Wheelbarrows
Minimum Operating Air Pressure
0 psi
Description
Snap-In Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Golf Carts, Hand Trucks, Other Specialty Vehicles, Wheelbarrows, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 60 psi, Color Black, Overall Length 2 in, Material Rubber, Includes Cap, Maximum Rim Hole Size 0.453 in, Standards TR418, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.