Radial Ball Bearing, Sealed, 15mm Bore Dia

  • Mfr # 6202LLBC3/L627

  • Zoro # G0767155


product price:  $13.89
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Sealed
Bore Dia.
15 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6202LLBC3/L627
Zoro #
G0767155
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
15 mm
Outside Dia.
35 mm
Width
11 mm
Bore Diameter
15 mm
Outside Diameter
35 mm
Outer Ring Width
11 mm
Fillet Radius
0.6 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Sealed
Bearing Industry Number
6202
Closure
Double Sealed
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Seal Material
Nitrile Rubber
Industry Number
3VX630
Includes Retaining Ring
No
Dynamic Radial Load Capacity
8,600 N
Retaining Ring Groove
No
ISO Rating
Class 0
Cage Type
Pressed
Lubricant Material
Not Available
Maximum Speed
19,000 RPM
Minimum Temperature
-40 Degrees C
Static Radial Load Capacity
3,600 N
Finish
Chrome Plated
Maximum Temperature
120 Degrees C
Seal Type
Non-Contact

Description

Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 8,600 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.