
#10-32 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 1/2 in Length
Mfr # SCR68064
Zoro # G0782431
product price:Â $21.59
/eaKey Features
Button Head
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCR68064
Zoro #
G0782431
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Screw Length
1/2 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
System of Measurement
Inch
Thread Style
Fully Threaded
Description
PHS Screw, 10-32X1/2,.046 Vent 18-8 SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.