Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 3 in Lg

  • Mfr # Z2168

  • Zoro # G0802801


product price:  $11.19
/ea

Key Features

Thread Size
3/8"-16
Head Shape
Round
Material
Steel
Finish
Black Oxide
Head Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z2168
Zoro #
G0802801
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
3 in

Details

Head Shape
Round
Material
Steel
Finish
Black Oxide
Head Material
Steel
Item
Thumb Screw
System of Measurement
Inch
Head Type
Knurled

Description

Thumb Screw, 3/8-16X3 Rd Hd Dog Pt, Stl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products