Adpt, MNPT-FNPT, 1/2-14, Tee, 2.46In

  • Mfr # 2092-8-8S

  • Zoro # G0806312


product price:  $20.79
/ea

Key Features

Compatible Pipe Size
1/2 in
Fitting Shape
Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Size
1/2 in x 1/2 in x 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2092-8-8S
Zoro #
G0806312
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Compatible Pipe Size
1/2 in
Fitting Size
1/2 in x 1/2 in x 1/2 in
Thread Size
1/2"-14
Fitting Thread Size 1
1/2"-14
Length (In.)
2.46
Fitting Thread Size 2
1/2"-14
Hose Fitting C Size
1/2 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Connection Type
NPTF x NPTF x NPTF
Max. Working Pressure @ 70 F
3,500 psi
Standards
SAE/JIC 37 Degrees
Hose Adapter Material
Carbon Steel
Max. Working Pressure (PSI)
3500
Fitting Thread Type 2
Female NPT
Fitting Thread Type 1
Male NPT
Finish
Trivalent Chromate Zinc
Crimpable
No
Hose Fitting A Gender
Female
Material Grade
12L14, 12L15
Hose Fitting B Connection Type
NPTF
Hose Fitting C Gender
Male
Hose Fitting A Connection Type
NPTF
For Hose Type
Hydraulic
Hose Fitting C Connection Type
NPTF
Hose Fitting B Gender
Female
Includes O-Ring
No
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Tee, Rigid, 3,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting C Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.