Shaft Collar, Clamp, 2Pc, 1-7/8 In, 303 SS

  • Mfr # SP-30-SS

  • Zoro # G0807895


product price:  $94.29
/ea
Free Shipping & Returns

Key Features

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
2 7/8 in
Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP-30-SS
Zoro #
G0807895
UPC #
634529021064
Country of Origin
United States

Dimensions

Bore Dia.
1 7/8 in
Outside Dia.
2 7/8 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24
Clearance Dia.
3.187 in
Width Tolerance
+0.003/-0.010 in
Collar Outside Diameter
2 7/8 in
Screw Thread Size
5/16"-24
Bore Diameter
1 7/8 in
For Shaft Diameter
1 7/8 in
Collar Width
11/16 in
Clearance Diameter
3.16 in

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Bore Type - Collars
Plain Bore
Item
Shaft Collar
System of Measurement
Inch
Material - Collars
303 Stainless Steel
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
190 lb-in
Bore Tolerance
+0.002/+0.0005 in
Resistance Properties
Corrosion Resistant
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round
Maximum Operating Temperature
350 Degrees F
Screw Material Grade
304
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Finish
Bright
Shaft Locking Type
Clamp On
Screw Material Finish
Bright
Screw Location from Center
1.19 in
Collar Construction
2-Piece
Collar Material Grade
303
Minimum Operating Temperature
-40 Degrees F
Collar Material
Stainless Steel
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Screws
2
Weight
0.6721 lbs
Finish
Bright, No Plating
Screw Location (R)
1.188 in
Screw Finish
Bright

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.16 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.