This item is Discontinued.
This item is Discontinued.
Commercial Fire Safe, 2 cu. ft., 211 lb., 2 hr. Fire Rating (Discontinued)
Mfr #
OA5848
Zoro #
G0811675
UPC # 049074007454
Country of Origin United States
Category Floor & Wall Safes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OA5848
- Zoro #
- G0811675
- UPC #
- 049074007454
- Country of Origin
- United States
- Lock Style
- Digital, Dual Key
- Material
- Steel
- Fire Rating
- 2 hr.
- Color
- Black/Gray
- Includes
- Hanging File Rack, Bolt Down Hardware, Locking Drawer, Door Pocket and Key Rack, 4-AA battery
- Net Weight
- 211 lb.
- Capacity
- 2 cu. ft.
- Holds
- A-4 Size Papers, Folders and Binders
- Water Endurance
- 8 in for 24 hr
- Item
- Commercial Fire Safe
- Finish
- Powder Coated
- Max. User Codes
- 1 Manager and 6 User
- Number of Shelves
- 1
- Number of Drawers
- 1
- Number of Bolts
- 7 Live Locking
Description
Commercial Fire Safe, Black/Gray, Net Weight 211 lb, Capacity 2 cu ft, Water Endurance 8 in for 24 hr, Material Steel, Finish Powder Coated, Number of Shelves 1, Lock Style Digital, Dual Key, Number of Bolts 7 Live Locking, Outside Height 23 3/4 in, Outside Width 18 19/32 in, Outside Depth 19 5/16 in, Inside Height 19 21/32 in, Inside Width 14 13/16 in, Inside Depth 11 7/8 in, Holds A-4 Size Papers, Folders and Binders, Meets UL Classi�ed, ETL Verified