7 mil Tarp, Brown, Green

  • Mfr # 14060

  • Zoro # G0815637


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, Green
Thickness
7 mil
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14060
Zoro #
G0815637
UPC #
749856140606
Country of Origin
Multiple

Dimensions

Thickness
7 mil
Finished Width
40 ft
Grommet Inside Diameter
0.47 in
Cut Length
60.33 ft
Cut Width
41.99 ft
Mesh Size
10 x 8
Finished Length
60 ft

Details

Color
Brown, Green
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
36 in
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Seam Type
Rope-Reinforced
Fabric Material
Polyethylene
Shape
Rectangle
High-Visibility
Non-High Visibility
Water Resistance
Waterproof
Flexibility Temperature - Minimum
-22 Degrees F
Includes Grommets
Grommets Included
Product Type
Tarp
Reversibility
Reversible
Number of Grommets
66
Resistance Properties
UV Resistant
Insulation
Non-Insulated
Breathability
Non-Breathable
Denier
750

Description

Tarp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.