Working Gage, Steel, 1/4-20
Mfr # 1442-4
Zoro # G0820154
product price:Â $405.99
/ea
Free Shipping & Returns
Key Features
Type
2B
Use With Internal Thread Size
1/4"-20
Application
General Purpose
Series
Heli-Coil
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1442-4
Zoro #
G0820154
UPC #
-
Country of Origin
United States
Dimensions
Use With Internal Thread Size
1/4"-20
Compatible Internal Thread Size
1/4"-20
Overall Length
4 in
Compatible External Thread Size
1/4"-20
Details
Item
Thread Gauge
Type
2B
Application
General Purpose
Series
Heli-Coil
Material
Steel
Thread Type
UNC
For Use With
For Use With Free Running and Screw Locking Inserts
Compatible Insert Style
Tanged, Tangless
System of Measurement
Inch
Compatible Thread Direction
Right Hand
Tool Type
Thread Gauge
Compatible Thread Type
Coarse
Compatible Insert Type
Helical Inserts
Description
Thread Gauge, Compatible External Thread Size 1/4 In.-20, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 1/4 In.-20, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 4 in, System of Measurement Inch, Tool Type Thread Gauge, Includes -, Series Heli-Coil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.