Rivet Nut, #10-32 Thread Size, 0.406 in Flange Dia., 0.534 in L, Steel, 100 PK

  • Mfr # U69136.019.0081

  • Zoro # G0831555


product price:  $10.49
/pk 100, $0.10/ea

Key Features

Flange Style
Flanged
Thread Size
#10-32
Drill Bit Size
1/4"
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U69136.019.0081
Zoro #
G0831555
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Drill Bit Size
1/4"
Flange Diameter
0.406 in
Insert Diameter
0.25 in
Overall Length
0.534 in
Hole Size
1/4 in
Head Height
0.04 in
Maximum Hole Diameter
0.25 in
Maximum Material Thickness
0.08 in
Flange Thickness
0.04 in
Minimum Material Thickness
0.01 in

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Plated
Grip Range
0.010 in to 0.080 in
System of Measurement
Inch
End Type
Open
Application
Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Insert Nut Type
Rivet Nut
Compatible Material
Fiberglass, Metal, Plastic
Thread Type
Fine
Pack Size
Small Pack

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 1/4 in, Overall Length 17/32 in, Thread Size #10-32, Thread Type Fine, Flange Diameter 0.40625 in, Flange Thickness 0.04 in, Material Steel, Finish Zinc-Plated, Compatible Material Fiberglass, Metal, Plastic, Drill Bit Size 1/4 in, Maximum Hole Diameter 0.25 in, Minimum Material Thickness 0.01 in, Maximum Material Thickness 0.08 in, Insert Nut Type Rivet Nut, End Type Open, Flange Style Flanged, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.