M4 Socket Head Cap Screw, Plain Brass, 10 mm Length

  • Mfr # ZS550M4X10

  • Zoro # G0832229


product price:  $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Hex Drive
Thread Size
M4
Screw Length
10 mm
Material
Brass
Finish
Plain
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZS550M4X10
Zoro #
G0832229
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4
Screw Length
10 mm

Details

Item
Socket Head Cap Screw
Material
Brass
Finish
Plain
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded

Description

M4X10 SHCS Brass USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.