Enclosure, NEMA Type 12
Mfr # GV2MC02
Zoro # G0838266
product price:Â $82.95
/ea
Free Shipping & Returns
Key Features
Enclosure Type
IP55, NEMA 12
Starter Type
IEC
For Use With
GV2ME Manual Starter/Protector
Depth
3.31 in
Height
5.79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GV2MC02
Zoro #
G0838266
UPC #
785901882770
Country of Origin
Czechia
Dimensions
Depth
3.31 in
Height
5.79 in
Width
3.66 in
Overall Height
5.79 in
Overall Depth
3.31 in
Overall Width
3.66 in
Details
Item
Motor Starter Enclosure
Enclosure Type
IP55, NEMA 12
Starter Type
IEC
For Use With
GV2ME Manual Starter/Protector
NEMA Enclosure Rating
12
Starter Style
IEC
Mounting Style
Surface
NEMA Enclosure Material
Plastic
Standards
Green Premium RoHS/REACH, IEC 60947-2, IEC 60947-4-1
Compatible with Series
GV2ME, TeSys GV2
Description
Motor Starter Enclosure, Compatible with Series GV2ME, TeSys GV2, Starter Style IEC, NEMA Enclosure Rating 12, Standards Green Premium RoHS/REACH, IEC 60947-2, IEC 60947-4-1, Overall Height 5.79 in, Mounting Style Surface, NEMA Enclosure Material Plastic, NEMA Size Not Applicable, Overall Depth 3.31 in, Overall Width 3.66 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.