Contactor, Type L, multipole lighting, electrically held, 30A, 10 pole, 600V, 277VAC 60Hz coil, NEMA 1

  • Mfr # 8903LG1000V04

  • Zoro # G0848106


product price:  $1,236.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
10
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Height
12.69 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8903LG1000V04
Zoro #
G0848106
UPC #
785901485988
Country of Origin
Mexico

Dimensions

Height
12.69 in
Width
7.81 in
Depth
6.03 in

Details

Item
Lighting Contactor 600Vac 30A L
Number of Poles
10
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Hz
60 Hz
Standards
UL Listed; CSA
Current Rating
20-20 A tungsten; 30-30 A fluorescent
Features
Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Indicator
No
Inrush VA
180-180 VA 60 Hz
Control Type
No control units
Electrical Connections
Screw-clamp terminals
Control Circuit
Separate control circuit
Local Signalling
no indicator
Nema Degree of Protection
NEMA 1 painted sheet steel surface
Pvc Free
Yes
Range of Product
8903L
[Uc] Control Circuit Voltage
277 V AC 60 Hz
Poles Description
10P 10 NO
Line Rated Current
20-20 A tungsten, 30-30 A fluorescent
Product or Component Type
Electrically Held Lighting Contactor
Hold-In Power Consumption In Va
35-35 VA 60 Hz

Description

Lighting Contactor 600Vac 30A L, Height 12.69 in, Width 7.81 in, Depth 6.03 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.