Glass Fuse, 10A, 100A at 250V AC, 5 PK

  • Mfr # S500-10-R

  • Zoro # G0856685

CAD Available

product price:  $14.45
/pk 5, $2.89/ea

Key Features

CAD Drawing
Series
S500
Speed
Fast-Acting
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 250V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S500-10-R
Zoro #
G0856685
UPC #
051712644044
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Overall Length
20 mm
Overall Diameter
5 mm

Details

CAD Available
Yes
Series
S500
Speed
Fast-Acting
Amps
10A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GDB, Bussmann S500, Littelfuse 217, Mersen GSB
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse
Standards
CE, CSA Certification, UL Guide JDYX2
Element
Single
Green Environmental Attribute
RoHS 2011/65/EU Compliant
In Line Fuseholder
E
Fuse Holder Code
E
Equivalent Series
217, GDB, GSB, S500
Weight
0.002 lb
Current
10 A
Interrupt Rating - AC
100 A

Description

Fuse, 10A, 250 V AC, Not Applicable, S500 Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100A at 250V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GDB, Bussmann S500, Littelfuse 217, Mersen GSB, Equivalent Series 217, GDB, GSB, S500, Body Material Glass, Compatible Fuse Block Series HTB, Single Element, Standards CE, CSA Certification, UL Guide JDYX2, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.