Probe and Cable, 10 Meters
Mfr # 200-10
Zoro # G0860912
product price:Â $499.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ecosense DO200A/DO200M
Type
Dissolved Oxygen
Testing Parameter
Dissolved Oxygen
Cable Length
10 m
Includes
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
200-10
Zoro #
G0860912
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
10 m
Manufacturers Warranty Length
1 yr
Details
Item
Probe
For Use With
Ecosense DO200A/DO200M
Type
Dissolved Oxygen
Testing Parameter
Dissolved Oxygen
Includes
Cable
Body Material
Plastic
Sub-Category
Probes
Recommended Use
Field, Laboratory Applications
pH Range
0.0 to 14.0
Material
Plastic
Product Type
Probe
Test Parameters
Dissolved Oxygen
Description
Probe, Dissolved Oxygen, Testing Parameter Dissolved Oxygen, Body Material Plastic, Cable Length 10 m, For Use With Ecosense DO200A/DO200M, Recommended Use Field, Laboratory Applications, Includes Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.