Low Voltage Thermostat, Hardwired, 24VAC

  • Mfr # 1UHE7

  • Zoro # G0862601


product price:  $20.95
/ea

Key Features

Voltage
24VAC
Color
White
Control Range
40 Degrees to 90 Degrees F
System Switching
Cool-Off
Height
4 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UHE7
Zoro #
G0862601
UPC #
190735148105
Country of Origin
China

Dimensions

Height
4 1/4"
Width
3 5/8"
Depth
1 1/4 in
Overall Width
3 5/8 in
Overall Height
4 1/4 in
Overall Depth
1 1/4 in
Digit Size
Standard

Details

Item
Low Voltage Thermostat
Voltage
24VAC
Color
White
Control Range
40 Degrees to 90 Degrees F
System Switching
Cool-Off
Dual Transformer Compatible
No
Power Method
Hardwired
750mV Compatible
No
Includes
Hardware
Mounting
Vertical
For Use With
Cooling
Terminal Designations
C, G, RC, Y
Features
Mercury Free
Fan Switching
Auto-on
Automatic Changeover
No
Battery Backup
No
Temporary Program Override
No
Temperature Limiting
No
Key Pad Lockout
No
Temporary Temperature Hold
No
Humidification Control
No
Display Type
Analog
Dehumidification Control
No
Type
Mechanical Nonprogrammable Conventional Systems
Control Type
Exposed Dial
Stages
1C Conventional
Operating Humidity Range
5% to 90%
Number of Cooling Stages - Conventional System
1
Temperature Control Range
40 Degrees to 90 Degrees F
System/Fan Settings
On-Off/Auto-On
System Settings
On-Off
Thermostat Type
Low Voltage
Minimum Control Temperature
40 Degrees F
Electrical Connection Type
Hardwired
Shape
Rectangle
Mounting Direction
Vertical
Frequency
50 Hz, 60 Hz
Minimum Operating Humidity
0 %
Maximum Control Temperature
90 Degrees F
Mercury Free
Yes
Fan Settings
Auto-On
Maximum Operating Humidity
90 %
Housing Color
White
Application
Cool Only
Temperature Scale
Fahrenheit
Mounting Direction/Shape
Vertical
Shop By
Closeouts

Description

Low Voltage Thermostat, Terminal Designations C, G, RC, Y, System Switching Cool-Off, Fan Switching Auto-On, Automatic Changeover No, Dual Transformer Compatible No, Power Method Hardwired, Voltage 24V AC, 750mV Compatible No, Mounting Vertical, Height 4 1/4 in, Width 3 5/8 in, Depth 1 1/4 in, Color White, Control Range 40 Degrees to 90 Degrees F, Features Mercury Free, For Use With Cooling, Includes Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.