Two-Hole Compression Lug, 2/0 AWG Max, 1/2 in Stud, Long Barrel, Copper, Black

  • Mfr # 54862BE

  • Zoro # G0863208


product price:  $22.89
/ea
Sold in multiples of 10 for $228.90

Key Features

For Wire Size
2/0 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
54862BE
Zoro #
G0863208
UPC #
-
Country of Origin
Mexico

Dimensions

For Wire Size
2/0 AWG
For Stud Size
1/2 in
Barrel Size
Long
Length
4.2"
Width
0.83"
Cable Size
2/0 AWG
For Stranded Copper Wire Size - Maximum
2/0 AWG

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Die Code
45
Color Code
Black
Standards
CSA Certified, UL Listed
Peep Hole
No
Hole Center to Center
1.75 in
Connector Type
Long Barrel
Maximum Voltage
35 kV AC
For Wire Type
Stranded
Surface protection
Tinned
Voltage Rating
35 kV
Insulated
No
Connecting angle
180° (horizontal)
Insulation
None
Number of mounting holes
2
Number of Holes
2

Description

Compression Lug, Barrel Size Long, Color Code Black, Die Code 45, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.