Sanding Belt, 3/4" W, 18" L, Surface Conditioning, Aluminum Oxide, Very Fine
Mfr # A019106
Zoro # G0863517
product price:Â $5.99
/ea
Sold in multiples of 16 for $95.84
Key Features
Width
3/4"
Length
18"
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A019106
Zoro #
G0863517
UPC #
742577106159
Country of Origin
Italy
Dimensions
Width
3/4"
Length
18"
Details
Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Description
Condition Belt,A/O VF,3/4 In.x18 In.,Flex
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.