Screw Machine Drill Bit, #1 Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 8595579

  • Zoro # G0864561


product price:  $57.39
/ea

Key Features

Overall Length
72 mm
Flute Length
28 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8595579
Zoro #
G0864561
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
#1
Overall Length
72 mm
Flute Length
28 mm
Depth:Dia. Ratio
3xD
Sizes Included
#1
Shank Dia.
6 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Drill Length Class
Screw-Machine Length
Shank Length
44 mm
Maximum Drilling Depth
28.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
1100
Flute Type
Spiral
Grade
High Performance
Decimal Equivalent
0.2280
Standards
Not Rated
Series
EX-SUS-Gold
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
4 Facet Point
Shank Type - Machining
Straight
Secondary Material Application
Stainless Steel, Steel
Measurement System
Wire
Secondary Material Application ISO Code
M, P
Material Grade - Machining
High Performance
Primary Material Application ISO Code
M, N, P
Sheeter Drill
No
Primary Material Application
Aluminum, Stainless Steel, Steel

Description

Screw Machine Drill Bit, Drill Bit Size #1, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2280

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.