M3-0.50 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # M24660.030.0040

  • Zoro # G0890845


product price:  $6.99
/pk 100, $0.07/ea

Key Features

Fillister Head
Phillips Drive
System of Measurement
Metric
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M24660.030.0040
Zoro #
G0890845
UPC #
190735960592
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Fastener Length
40 mm
Drive Size
#1
Head Height
2.52 mm
Head Dia.
6 mm
Head Width
6 mm
Screw Size
M3
Maximum Head Height
2.52 mm
Maximum Head Width
6 mm

Details

System of Measurement
Metric
Head Type
Fillister
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 7985A, DIN EN ISO 7045
Item
Machine Screw
Rockwell Hardness
B71 to B99
Material Grade/Class
Class 4.8
Pack Size
Small
Dimensional Standards
DIN 7985H, DIN EN ISO 7045
Thread Type
Coarse
Thread Pitch
0.5 mm
Type
Machine Screw

Description

Machine Screw, Head Type Cheese, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M3x0.50, Fastener Length 40 mm, Head Width 6 mm, Head Height 2.52 mm, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Machine Screw, Maximum Head Width 6 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.52 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.