Set 6 Prohold Ball End Screwdrivers

  • Mfr # 74686

  • Zoro # G0891847


product price:  $22.95
/ea

Key Features

Number of Pieces
6
Includes
1.5, 2, 2.5, 3, 4, 5mm
SAE or Metric
Metric
Features
Holds Screw Tight On Tool EVERY TIME, Button Is Non-Magnetic, Super Smooth Rotational Action, With No Interference From The Prohold Button, Handles Are Color-Coded For Easy Recognition
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
74686
Zoro #
G0891847
UPC #
-
Country of Origin
United States

Details

Item
Set 6 ProHold Ball End Screwdrivers
Number of Pieces
6
Includes
1.5, 2, 2.5, 3, 4, 5mm
SAE or Metric
Metric
Features
Holds Screw Tight On Tool EVERY TIME, Button Is Non-Magnetic, Super Smooth Rotational Action, With No Interference From The Prohold Button, Handles Are Color-Coded For Easy Recognition
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Set 6 ProHold Ball End Screwdrivers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.