Test Indicator Set, Swl Hd, 0 to 0.040 In

  • Mfr # 513-518-10T

  • Zoro # G0897434


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 in
Range
0 in to 0.04 in
Features
Jeweled Bearings, Glare Free Scratch Resistant Crystal, Finish Satin Chrome
Accuracy
+/- 0.001 in
Includes
Holding Rod, Inch Holding Bar, Stem, Swivel Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
513-518-10T
Zoro #
G0897434
UPC #
603908342946
Country of Origin
Japan

Dimensions

Contact Point Length
26mm
Contact Point Dia.
0.039 in, 0.118 in
Dial Size
1.25 in
Stem Thread Size
M4 x 0.35 mm
Dimension Type
Inch
Stylus Length
26.5 mm
Contact Point Diameter
0.039 in, 0.118 in

Details

Graduations
0.0005 in
Range
0 in to 0.04 in
Features
Jeweled Bearings, Glare Free Scratch Resistant Crystal, Finish Satin Chrome
Accuracy
+/- 0.001 in
Includes
Holding Rod, Inch Holding Bar, Stem, Swivel Clamp
Indicator Style
Swivel Head
Contact Point Style
Carbide
Reading
Balanced
Bearing Type
Jeweled
Series
513 Pocket Type
Dial Reading
0-20-0
Item
Horizontal Dial Test Indicator
Dial Color
White
Range per Revolution
0.04 in
Long Form Calibration Certificate
No
Standards
ANSI
Contact Point Shape
Ball
Mounting Style
Dovetail
Number of Indicators
1
Maximum Measurement - Inch
0.04 in
Includes Dovetail Mount Attachments
No
Includes Case
Yes
Non-Conductive Tip
No
Operation Type
Lever-Style
Test Indicator Style
Horizontal
Minimum Measurement - Inch
0 in
Included Certification
Short Form Certificate of Inspection with NIST Traceability
Max. Measuring Force
0.03 N
Contact Point Material
Carbide
Non-Magnetic Tip
Yes
Product Type
Horizontal Dial Test Indicator
Maximum Measuring Force
0.03 N
Inches Measured - Maximum
0.04 in
Inches Measured - Minimum
0 in

Description

This Mitutoyo 513-518T Dial Indicator Set has the features that will make you fall in love with it. It is fitted with jewelled bearings, a glare free scratch resistant crystal and a satin chrome finish. This horizontal dial test indicator has a range of 0 in to 0.04 in and an accuracy of +/-0.001 in. It has a dial size of 1.25 in., graduated to 0.001" on the dial face, white dial color and lever style operation type for easy reading of measurements taken on objects placed against the V blocks or on its base plate for use as a stand alone unit. The Mitutoyo 513-518T Dial Indicator Set is all you need to get accurate measurements while working on your projects or tasks at hand.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.