Cooling Fan, 16 Inch, 12 VDC, 1810 CFM

  • Mfr # M166K

  • Zoro # G0898371


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
16 in
CFM @ 0.000-In. SP
1,810 cfm
Motor Enclosure
Totally Enclosed
Number of Blades
10
CFM @ 0.250-In. SP
1,300 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M166K
Zoro #
G0898371
UPC #
810349010185
Country of Origin
Türkiye

Dimensions

Blade Dia.
16 in
Max. Depth (In.)
2 7/8 in
Height (In.)
16 3/8 in
Width (In.)
15 7/8 in
Overall Diameter
16 1/4 in
Blade Diameter
16 in
Overall Depth
2 7/8 in

Details

CFM @ 0.000-In. SP
1,810 cfm
Motor Enclosure
Totally Enclosed
Number of Blades
10
Item
Cooling Fan
CFM @ 0.250-In. SP
1,300 cfm
Motor RPM
2600 to 3200
CFM @ 0.125-In. SP
1,600 cfm
CFM @ 0.375-In. SP
700 cfm
Bearing Type
Sleeve
Propeller Material
Glass Filled Nylon
CFM @ 0.500-In. SP
556 cfm
Full Load Amps
12.3
Exhaust/Supply Fan Item
Exhaust Fan
Motor Type
DC
Type
High Performance
For Use With
OEM and Aftermarket AC Refrigeration Companies, OEM Car Kit Manufacturers and Aftermarket Dealers and Distributors of Radiators, Transmission and Oil Cooling Fans
Drive Package Included
No
Watts
160 W
Exhaust/Supply Fan Motor HP
3/32 hp
Fan Voltage
12V DC
Mounting Position
Vertical
Max. Ambient Temp. (F)
200 Degrees F
Standards
DIN EN 60529, IP68
Includes
(4) 90 Degrees Mounting Feet, Nylon Tie Kit, Pigtail Connector, Rubber Spacers
Maximum Ambient Operating Temperature
200 Degrees F
Airflow @ 0.000 in SP
1,810 cfm
Full Load Current
12.3 A
Motor Speed
2,600 RPM
Motor Horsepower
1/4 hp
Airflow @ 0.125 in SP
1,600 cfm
Material
Nylon

Description

Cooling Fan, Blade Diameter 16 in, Overall Diameter 16 1/4 in, Motor Horsepower 1/4 hp, Motor Speed 2,600 RPM, Motor Enclosure Totally Enclosed, Number of Blades 10, Overall Depth 2 7/8 in, Airflow @ 0.000 in SP 1,810 cfm, Airflow @ 0.125 in SP 1,600 cfm, Full Load Current 12.3 A, Includes (4) 90 Degrees Mounting Feet, Nylon Tie Kit, Pigtail Connector, Rubber Spacers, Material Nylon, Maximum Ambient Operating Temperature 200 Degrees F, Standards DIN EN 60529, IP68

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.