Conduit Fitting Reducing Washer, Steel, Zinc Plated, Silver
Mfr # 3LV58
Zoro # G0910226
product price:Â $1.39
/eaKey Features
Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Zinc Plated
Color
Silver
Function
Reduce the Size of the Opening
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3LV58
Zoro #
G0910226
UPC #
190735480458
Country of Origin
Multiple
Dimensions
For Conduit Size
2 1/2 in x 1 1/4 in
Conduit Size (In.)
2-1/2 x 1-1/4
Details
Item
Conduit Fitting
Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Zinc Plated
Color
Silver
Function
Reduce the Size of the Opening
Conduit Hole
2-1/2"
Application
Reduce the Size of the Opening
For Product Type
Fittings and Enclosures
Sub-Category
Installation Accessories
Description
Reducing Washer, Conduit Size 2 1/2-1 1/4 Inches, Zinc Plated Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.