Antifatigue Mat, 7 ft. L x 3 ft. W, 15/16" Thickness, Vinyl, Diamond Plate, Black/Yellow
Mfr # 414
Zoro # G0910329
product price:Â $256.99
/ea
Free Shipping & Returns
Key Features
Thickness
15/16"
Material
PVC Surface With Nitrile Infused Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
414
Zoro #
G0910329
UPC #
715411820610
Country of Origin
United States
Dimensions
Length
7 ft.
Width
3 ft.
Thickness
15/16"
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With Nitrile Infused Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Application
Hard Working Industrial Athletes
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Brake Fluid Resistant
No
Antifatigue
Yes
Antimicrobial
No
Mat Shape
Rectangle
Weight
27.93 lb
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Type
Anti-Fatigue Matting
Backing Material
Nitricell Foam
Description
Antifatigue Mat, Width 3 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 7 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.