Antifatigue Mat, 15 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow
Mfr # 415
Zoro # G0914529
product price:Â $360.99
/ea
Free Shipping & Returns
Key Features
Thickness
9/16"
Material
PVC Surface With Nitrile Infused Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
415
Zoro #
G0914529
UPC #
715411830152
Country of Origin
United States
Dimensions
Length
15 ft.
Width
3 ft.
Thickness
9/16"
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With Nitrile Infused Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Application
Suitable For Dry Environments
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
49.5 lb
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Antimicrobial
No
Brake Fluid Resistant
No
Antifatigue
Yes
Oil Resistant
No
Type
Anti-Fatigue Matting
Backing Material
Nitricell Foam
Description
Antifatigue Runner, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 15 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.