Abrasive Roll, 6" W x 30 ft. L, Maroon
Mfr # 7000121072
Zoro # G0926073
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Overall Length
30 ft
Overall Width
6 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000121072
Zoro #
G0926073
UPC #
00048011002767
Country of Origin
United States
Dimensions
Overall Length
30 ft
Overall Width
6 in
Length
30 ft
Width
6 in
Details
Item
Clean and Finish Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Series
CF-RL
Color
Red, Maroon
Product Type
Sanding Hand Pad Roll
Resistance Properties
Load
Coating Coverage
Open
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Color Maroon, Grade Very Fine, Grit Not Applicable, Series CF-RL, Overall Length 30 ft, Overall Width 6 in, Resistance Properties Load, Product Type Sanding Hand Pad Roll, Vacuum Holes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.