Antifatigue Mat, 7 ft. L x 4 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black
Mfr # 495
Zoro # G0926453
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Thickness
9/16"
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
495
Zoro #
G0926453
UPC #
715411667710
Country of Origin
United States
Dimensions
Length
7 ft.
Width
4 ft.
Thickness
9/16"
Length (Straight Wireway)
7 ft
Details
Item
Antifatigue Mat
Color
Black
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Application
Suitable For Dry Environments
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
30.8 lb
Mat Shape
Rectangle
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Antimicrobial
Yes
Oil Resistant
No
Type
Anti-Fatigue Matting
Backing Material
Closed Cell Vinyl Foam
Description
Antifatigue Mat, Width 4 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 7 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.