Combination Wrench, Metric, 20mm Size

  • Mfr # 1EYL1

  • Zoro # G0928742


product price:  $10.19
/ea

Key Features

Material
Alloy Steel
Finish
Black Oxide
Head Size
20 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1EYL1
Zoro #
G0928742
UPC #
190735749425
Country of Origin
Multiple

Dimensions

Overall Length
10 1/4 in
Head Size
20 mm
Head Thickness
7/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Single End/Double End
Double End
Anti-Slip Design
No
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Reversing
No
Head Movement
Fixed
Wrench Shape
Straight
Tether Capable
Tether Capable
Standards
ANSI
Grip Style
Plain
Opening Type
Rounded
Tether Style
Not Tether Capable
Weight
0.748 lb
Nonsparking
No
Non-Magnetic
No
Handle Type
One Piece
Ratcheting
No
Head Type
Offset
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver
Box End Type
12-Point Box End
Corrosion Resistant
Yes

Description

Combination Wrench, Alloy Steel, Black Oxide, Head Size 20 mm, Overall Length 10 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.