Antifatigue Mat, 16 ft. L x 4 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 497

  • Zoro # G0929061


product price:  $461.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Width
4 ft.
Thickness
1"
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
497
Zoro #
G0929061
UPC #
715411659753
Country of Origin
United States

Dimensions

Length
16 ft.
Width
4 ft.
Thickness
1"
Length (Straight Wireway)
16 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Application
Suitable For Dry Environments
Mat Surface Material
Vinyl
Weight
64 lb
Oil Resistant
No
Brake Fluid Resistant
No
Edges
beveled
Antimicrobial
No
Mat Backing Material
Urethane Foam
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Fire Resistant
Antifatigue
Yes
For Use With
Suitable For Dry Environment
Type
Anti-Fatigue Matting
Backing Material
Urethane Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Runner, Width 4 ft, Thickness 1 in, Length 16 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.