Adj. No Go Ring Gage, M10.0-1.50 2A

  • Mfr # 362125520

  • Zoro # G0942094


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Type
No Go
Class
2A
Thread Size
M10 x 1.50
Thread Type
Metric
Overall Thickness (In.)
7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
362125520
Zoro #
G0942094
UPC #
662631472573
Country of Origin
United States

Dimensions

Thread Size
M10 x 1.50
Overall Thickness (In.)
7/16 in
Thread Length (In.)
9/16 in
Outside Dia. (In.)
1 3/4 in
Pitch Diameter
8.862 mm
Compatible Holder Size
3T
Dimension Type
Metric
Pitch Diameter - No-Go Member
8.86 mm
Thread Length
11.1 mm
Pitch Diameter - No Go Member
8.86 mm

Details

Item
Threaded Ring Gauge
Type
No Go
Class
2A
Thread Type
Metric
Tolerance
Class X
Includes
Certificate of Accuracy Traceable to NIST
Material
Tool Steel
Meets/Exceeds
ASME B1.16M
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Finish
Uncoated
Hardness
RC 60-62
Long Form Calibration Certificate
No
Standards
ASME B1.16M
Tolerance Class
X
Included Certification
Certificate of Accuracy with NIST Traceability
Thread Class
6G
Gauge Design
Adjustable
Gauge Type
No-Go (Minus)

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 8.862 mm, Pitch Diameter - No-Go Member 8.86 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M10 x 1.50, Thread Type Metric, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.