Antique Brass Dummy Lever Lockset, Accent/Addison, Right Hand

  • Mfr # F170 ACC 609 ADD RH

  • Zoro # G0943411


product price:  $29.39
/ea

Key Features

Grade
2
Finish
Antique Brass
Series
F
Fire Rated
3 hr.
ADA Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F170 ACC 609 ADD RH
Zoro #
G0943411
UPC #
043156776689
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
Grade
2
Finish
Antique Brass
Series
F
Fire Rated
3 hr.
ADA Compliant
Yes
Lockset Function
Dummy
Mortise/Cylindrical
Cylindrical
Lockset Grade
2
Location Type
Commercial, Residential
Electrical/Mechanical
Mechanical
Keyway Type
None
Strike Dim.
1-5/8 in x 2-1/4 in
Key Type
Not Keyed
Mortise / Cylindrical
Cylindrical
Number of Keys
0
Includes
Latch, Strike
Style
F Accent/Addison
Handle Material
Brass
Features
Right Hand
Lockset Performance Strength
Light Duty
Ligature Resistant
No
Number of Pins
0
Backset
2-3/8 in or 2-3/4 in
For Use With
Residential/Light Commercial Applications
Lockset Fire Rating
3 hr
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Strike Type
Full Lip, Round Corner
Lockset Finish
Antique Brass
Lockset Handle Type
Lever
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Lockset Type
Mechanical
Knob/Handle Material
Brass
Hand Orientation
Right-Handed
Includes Hardware
Hardware Included
ANSI Grade
2
Includes Core
Core Not Included
Performance Grade
3
Locking/Unlocking Access - Outside
Not Lockable
Lockset Style
Accent, Addison
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.