Antique Pewter Dummy Lever Lockset, Accent, Left Hand

  • Mfr # F170 ACC 620 LH

  • Zoro # G0943649


product price:  $25.55
/ea

Key Features

Grade
2
Finish
Antique Pewter
Series
F
Fire Rated
3 hr.
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F170 ACC 620 LH
Zoro #
G0943649
UPC #
043156993239
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Grade
2
Finish
Antique Pewter
Series
F
Fire Rated
3 hr.
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Lockset Grade
2
Mortise/Cylindrical
Cylindrical
Lockset Finish
Antique Pewter
Strike Type
Full Lip, Round Corner
Features
Left Hand
Lockset Performance Strength
Light Duty
Number of Pins
0
Includes
Latch, Strike
Style
F Accent
Backset
2-3/8 in or 2-3/4 in
Keyway Type
None
Key Type
Not Keyed
Location Type
Commercial, Residential
Ligature Resistant
No
Number of Keys
0
For Use With
Residential/Light Commercial Applications
Handle Material
Brass
Lockset Function
Dummy
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Cylindrical
Lockset Handle Type
Lever
Electrical/Mechanical
Mechanical
Strike Dim.
1-5/8 in x 2-1/4 in
ADA Compliant
Yes
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Performance Grade
3
Hand Orientation
Left-Handed
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Brass
ANSI Grade
2
ANSI/BHMA Finish
Satin Nickel-Plated, Blackened, Satin Relieved, Clear Coated
Fire Rating
3 hr
Lockset Style
Accent

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.