Pipe Collar, 4 In., For Plastic Pipe
Mfr # ULTRA-PPD-4
Zoro # G0944562
product price:Â $30.75
/eaKey Features
Color
Red
Material
Metal
Fire Rating
3 hr
Standards
ASTM E814, CAN/ULC-S115, UL 1479
Usage Location
Floor Penetrations, Wall Penetrations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ULTRA-PPD-4
Zoro #
G0944562
UPC #
051115083815
Country of Origin
United States
Dimensions
For Pipe Size
4 in
Collar Body Diameter
4 in
Details
Item
Firestop Pipe Collar
Color
Red
Material
Metal
Fire Rating
3 hr
Standards
ASTM E814, CAN/ULC-S115, UL 1479
Usage Location
Floor Penetrations, Wall Penetrations
Firestop Application
Metal Pipe, Plastic Pipe
Expansion Temperature
32 Degrees F
For Material Type
PVC
Resistance Properties
Fire Resistant
For Use On
Commercial Construction Surfaces, Non-Metallic Pipes
Market
Commercial
Watertight
No
Intumescent
Yes
Body Material
Metal
Mount Type
Anchor Tabs
Firestop Type
Pipe Collars For Passing Through Walls
Description
Firestop Pipe Collar, Collar Body Diameter 4 in, Fire Rating 3 hr, For Pipe Size 4 in, For Use On Commercial Construction Surfaces, Non-Metallic Pipes, Includes Mounting Hardware Not Applicable, Usage Location Floor Penetrations, Wall Penetrations, Body Material Metal, Color Silver, Expansion Temperature 32 Degrees F, For Material Type PVC, Intumescent Yes, Market Commercial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.