Shop KLEIN TOOLS

Multi-Bit Screwdriver / Nut Driver, 11-in-1, 8 Tips (Phillips, Slotted, Torx, Square), Cushion Grip

  • Mfr # 32500
  • Zoro # G0949785

product price: 
$
16.95
/ea

Key Features

Drive Size
1/4 in, 5/16 in, 3/8 in
Bit Style
Phillips, Slotted, Square, TORX
Overall Length
7 1/4 in
Number of Pieces
6
Features
Interchangeable Bits, Cushion-Grip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
32500
Zoro #
G0949785
UPC #
092644325007
Country of Origin
Taiwan, Province of China
Item
Multi-Bit Screwdriver
Bit Style
Phillips, Slotted, Square, TORX
Number of Pieces
6
Features
Interchangeable Bits, Cushion-Grip
Includes
Nutdrivers 1/4 in x 5/16 in , 3/8 in
Measurement Type
SAE, Torx
Material
Steel
Finish
Chrome
Bit Retainer Type
Quick-Change
Handle Design
Cushion Grip
Shank Material
Alloy Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
Handle Material
Plastic, Rubber
Insulated
No
Tether Capable
Tether Capable
Screwdriver Tip Style
Phillips/Slotted/Square Recess/Torx(R)
Primary Application
General Purpose
Driver Type
11-in-1
Nonsparking
No
Ratcheting
No
Single End/Double End
Double End
ESD Safe
No
Shank Type
Solid
Screwdriver Bit Material
Steel
Tip Style Group
Crosspoint, Slotted, Square, Star
For Screw Type
Phillips, Slotted, Square, Torx
Single/Double End Bits
Double End
Grip Style
Cushion, Molded
Replaceable Shank
Yes
Bit Material
Steel
Corrosion Resistant
No
Number of Tips
8
Magnetized Tip
No
Tip Style
Phillips, Slotted, Square, Torx
Handle Type
Straight
Tether Ready
No
Number of Bits
4
Non-Sparking
No
ESD Safety
Not ESD Safe
Corrosion-Resistance
Not Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Replaceable Shank Capable
Replaceable Shank

Dimensions

Drive Size
1/4 in, 5/16 in, 3/8 in
Overall Length
7 1/4 in
Shank Length
3 in
Sizes Included
Phillips: #1 + #2 Nut Driver: 1/4 in + 5/16 in, Slotted: 1/4 in + 3/16 in, Square Recess: #1 + #2, Torx: T10 + T15
Tip Size
#1, #2, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 4 mm, T10, T15
Wire Rope Length
7 1/4 in
Length
7 1/4 in

Description

The KLEIN TOOLS - 32500 Multi-Bit Screwdriver is a versatile and durable hand tool designed for various industrial applications such as construction, assembly lines, and maintenance work. It's primarily used for tightening or loosening screws with different types of screw heads.
Key features include:

  • Interchangeable Bits: The screwdriver comes with interchangeable bits to accommodate different tasks. Tip sizes include #1, #2, 1/4 in, 3/16 in, 3/8 in, 5/16 in, and 4 mm. Styles encompass Phillips, Slotted, Square and Torx.

  • Cushion-Grip Handle: Designed with an ergonomic cushion-grip handle that enhances comfort during use while providing better torque control.

  • Nutdrivers Included: This product includes nutdrivers measuring 1/4 in x 5/16 in , and 3/8 in which adds versatility to its functionality.

  • Durable Material: Made from alloy steel material for robustness and longevity.

  • Straight Handle Type: The straight handle design aids comfortable grip and efficient operation.

  • Quick Change Feature: Allows swift bit changes without the need for additional tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.