Sanding Belt, 3/4 in W, 20 1/2 in L, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Orange
Mfr # 69957398031
Zoro # G0954353
product price:Â $4.49
/eaKey Features
Abrasive Type
Coated
Width
3/4 in
Length
20 1/2 in
Grade
Coarse
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
69957398031
Zoro #
G0954353
UPC #
699573980316
Country of Origin
United States
Dimensions
Width
3/4 in
Length
20 1/2 in
Overall Width
3/4 in
Overall Length
20 1/2 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Coarse
Abrasive Material
Ceramic
Series
Blaze R980P
Color
Orange
Backing Material
Polyester
Backing Weight
Y
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Blaze R980P, Grade Coarse, Overall Length 20 1/2 in, Overall Width 3/4 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.